Overview
Mfr description
CHPO-68WH-M CHPO-68WH-M - MAXIMA ESD ISO
- Maxima ESD 99% Polyester 1% Carbon
- Pull over-open face
- Binding around face opening
- Two vertical female snaps at each side of temple
- Four vertical and horizontal snaps in back
- Split skirt
- Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- ColorWhite
- Closure TypeSnap
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- ConstructionESD Safe
- Cover Fabric MaterialMaxima ESD
- DescriptionMaxima ESD ISO 4 (CLASS 10) Cleanroom Hood
- FeaturesMaxima ESD 99% Polyester 1% Carbon
- Manufacturer Upc Number616314583971
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data