Motion
CHPO-68WH-L
CHPO-68WH-L CHPO-68WH-L - MAXIMA ESD ISO
Mi Item #15269306
MFR #CHPO-68WH-L
Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHPO-68WH-L CHPO-68WH-L - MAXIMA ESD ISO
Mi Item #15269306
MFR #CHPO-68WH-L

Mfr description
CHPO-68WH-L CHPO-68WH-L - MAXIMA ESD ISO
  • Maxima ESD 99% Polyester 1% Carbon
  • Pull over-open face
  • Binding around face opening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.98/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Closure Type
    Snap
  • Color
    White
  • Construction
    ESD Safe
  • Cover Fabric Material
    Maxima ESD
  • Description
    Maxima ESD ISO 4 (CLASS 10) Cleanroom Hood
  • Features
    Maxima ESD 99% Polyester 1% Carbon
  • Manufacturer Upc Number
    616314583964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)