Overview
Mfr description
LEBR-THL-XS LEBR-THL-XS - LEATHER DRESS
- Soft, durable 100% top quality leather
Specifications
- Glove SizeXS or Size 6
- Material TypeLeather Palm Gloves
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
- ColorBrown
- DescriptionLeather Dress Glove with 3M Thinsulate™ Lining
- Comfort FeaturesSoft, durable 100% top quality leather
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data