Specifications
Details
- Additional DetailsOffers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
- ColorYellow
- Description2-Ply DuPont™ Kevlar® Sleeve with Thumb Hole
- FeaturesKevlar® provides excellent cut protection and heat resistance for the wrists and arms
- Manufacturer Upc Number616314118234
- Product TypeProtective Sleeves
- UPC_NO616314118234
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)