Motion
147-4-18/9
147-4-18/9 147-4-18/9 - CLS 4 RBBR INSLT
MI ITEM #15269316
MFR #147-4-18/9
Price$804.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
147-4-18/9 147-4-18/9 - CLS 4 RBBR INSLT
MI ITEM #15269316
MFR #147-4-18/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$804.85/each

Specifications

Dimensions

  • Glove Size
    9"

Details

  • Color
    Orange
  • Cuff Type
    Straight
  • Description
    Class 4 Rubber Insulating Glove with Straight Cuff - 18"
  • Material
    Rubber

Overview

Mfr description
147-4-18/9 147-4-18/9 - CLS 4 RBBR INSLT
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 standard.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought