Motion
154-3-14/9
154-3-14/9 154-3-14/9 - CLS 3 RBBR INSLT
MI ITEM #15269322
MFR #154-3-14/9
List Price$788.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
154-3-14/9 154-3-14/9 - CLS 3 RBBR INSLT
MI ITEM #15269322
MFR #154-3-14/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$788.71/each for your price

Overview

Mfr description
154-3-14/9 154-3-14/9 - CLS 3 RBBR INSLT
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Bell cuff increases comfort on the job
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date

Specifications

  • Glove Size
    9"
  • Color
    Black
  • Material
    Rubber
  • Cuff Type
    Bell
  • Description
    Class 3 Rubber Insulating Glove with Bell Cuff - 14"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought