Overview
Mfr description
CB2-68WH-L CB2-68WH-L - MAXIMA ESD ISO 4
- Maxima ESD Fabric - 99% Polyester 1% Carbon
- Color coded instep strap webbing with side release buckle
- Combination 1" elastic and webbing at top closure with snap adjustment
- Female snap at back of boot
- Hypalon sole
- Launder before wearing in an ISO cleanroom
- Meets standards required for use in ISO 4 (Class 10) cleanrooms and other controlled environments
Specifications
- ColorWhite
- Manufacturer Upc Number616314506338
- Additional DetailsAvaliable Sizes: 2XL / 3XL / 4XL / 5XL / L / M / S / XL / XS
- DescriptionMaxima ESD ISO 4 (Class 10) Cleanroom Boot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data