Motion
CSC-60WH-L
CSC-60WH-L CSC-60WH-L - TAFFETA SHOE COV
Mi Item #15269349
MFR #CSC-60WH-L
Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CSC-60WH-L CSC-60WH-L - TAFFETA SHOE COV
Mi Item #15269349
MFR #CSC-60WH-L

Mfr description
CSC-60WH-L CSC-60WH-L - TAFFETA SHOE COV
  • Encased 3/8" elastic at opening
  • 2 snaps for adjustment inside back of shoe cover line
  • Flexible synthetic rubber-coated polyester sole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.98/each

Specifications

Dimensions

  • ISO Grade
    6

Details

  • Additional Details
    Protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and for heavy dust environments.
  • Closure Type
    Elastic
  • Color
    White
  • Manufacturer Upc Number
    616314586156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)