Motion
LEBR-THL-M
Leather Palm Glove - M or Size 8, Leather, Brown
MI ITEM #15269352
MFR #LEBR-THL-M
Price$70.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Leather, Brown
MI ITEM #15269352
MFR #LEBR-THL-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.04/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Worn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
  • Color
    Brown
  • Comfort Features
    Soft, durable 100% top quality leather
  • Description
    Leather Dress Glove with 3M Thinsulate™ Lining
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Palm Gloves

Overview

Mfr description
LEBR-THL-M LEBR-THL-M - LEATHER DRESS GL
  • Soft, durable 100% top quality leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought