Motion
LEBR-THL-L
Leather Palm Glove - L or Size 9, Leather, Brown
MI ITEM #15269353
MFR #LEBR-THL-L
List Price$70.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Leather, Brown
MI ITEM #15269353
MFR #LEBR-THL-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.75/each for your price

Overview

Mfr description
LEBR-THL-L LEBR-THL-L - LEATHER DRESS GL
  • Soft, durable 100% top quality leather

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Brown
  • Description
    Leather Dress Glove with 3M Thinsulate™ Lining
  • Comfort Features
    Soft, durable 100% top quality leather
  • Additional Details
    Worn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought