Overview
Mfr description
CFRZC-65LB-5XL CFRZC-65LB-5XL - C3 ISO 4
- C3 Fabric - 99% Polyester 1% Carbon
- Raglan sleeves for more movement
- Military collar for a clean look
- Snap opening at collar
- Snaps at top of zipper
- ESD Knit cuffs
- Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- Garment TypeFrocks
- ColorLight Blue
- FeaturesC3 Fabric - 99% Polyester 1% Carbon
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data