Specifications
Details
- ColorNeon Red
- FeaturesLength is easily adjustable to achieve a perfect fit.
- High Visibility ColorNeon Red
- Manufacturer Upc Number616314725777
- Protection TypePassive
- UPC_NO616314725777
Help us improve this product
Overview
Mfr description
263-V3CM 263-V3CM - V3 CAP MOUNTED PASSI
- Length is easily adjustable to achieve a perfect fit.
- Extra soft memory foam ear cushions conform to surface and head shape to ensure optimum wearer comfort.
- 360° rotation for standby and resting positions.
- Universal adaptor with slot for visor carrier.
- Bright Color coding with v1™,v2™,v3™ noise protection indicator for easy selection and identification.
- Replacement hygiene kits available separately.