Overview
Mfr description
CFRC-65NV-2XL CFRC-65NV-2XL - C3 ISO 4 (
- C3 Fabric - 99% Polyester / 1% Carbon
- Reglan sleeves for more movement
- Military collar for a clean look
- Snaps at front opening
- ESD knit cuffs
- Meets standards required for use in ISO 4 (Class 10) cleanrooms and other controlled environments
Specifications
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- Garment TypeFrocks
- ColorNavy
- FeaturesC3 Fabric - 99% Polyester 1% Carbon
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data