Motion
263-V1NB
263-V1NB 263-V1NB - V1 PASSIVE EAR MUFF
MI ITEM #15269391
MFR #263-V1NB
Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
263-V1NB 263-V1NB - V1 PASSIVE EAR MUFF
MI ITEM #15269391
MFR #263-V1NB

Mfr description
263-V1NB 263-V1NB - V1 PASSIVE EAR MUFF
  • Smooth telescopic size adjustment for precise and stable fit.
  • Slim stirrup design reduces the risk of snagging in confined areas.
  • Extra soft memory foam ear cushions conform to surface and head shape to ensure optimum wearer comfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.63/each

Specifications

Details

  • Color
    Neon Green
  • Features
    Smooth telescopic size adjustment for precise and stable fit.
  • High Visibility Color
    Neon Green
  • Manufacturer Upc Number
    616314722851
  • Protection Type
    Passive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)