Overview
Mfr description
CB293-65WH-XL CB293-65WH-XL - C3 ISO 4 (
- C3 Fabric - 99% Polyester/ 1% Carbon
- Color coded double strap webbing - ankle strap with side release buckle and top strap
- Combination 1" elastic and webbing at top closure with snap adjustment
- Female snap at back of boot
- Hypalon sole
- Launder before wearing in an ISO cleanroom
- Meets standards required for use in ISO 4 (Class 10) cleanrooms and other controlled environments
Specifications
- ColorWhite
- Manufacturer Upc Number616314506864
- Additional DetailsAvaliable Sizes: L / M / M-L / S / XL
- DescriptionC3 ISO 4 (Class 10) Cleanroom Boot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data