Motion
RABR-022-L
Leather Palm Glove - L or Size 9, Leather, Unlined, Brown
Mi Item #15269413
MFR #RABR-022-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Leather, Unlined, Brown
Mi Item #15269413
MFR #RABR-022-L

Mfr description
RABR-022-L RABR-022-L - BROWN LEATHER IN
  • Brown Insulated Leather Glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Closure Type
    Elastic
  • Color
    Brown
  • Comfort Features
    Brown Insulated Leather Glove
  • Construction Description
    Cut-and-Sewn / Leather Palm
  • Description
    BROWN LEATHER INSULATED RANGER GLOVES
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)