Motion
199-4-REGULAR
199-4-REGULAR
MI ITEM #15269414
MFR #199-4-REGULAR
Price$2,485.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
199-4-REGULAR
MI ITEM #15269414
MFR #199-4-REGULAR

Mfr description
199-4-REGULAR 199-4-REGULAR - CLASS 4 RU
  • Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Highest quality, natural latex with no solvents or additives
  • Dipped construction provides superior comfort and flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,485.64/each

Specifications

Details

  • Color
    Yellow
  • Description
    Class 4 Rubber Insulating Sleeves
  • Features
    Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314786181
  • Material
    Rubber
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314786181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)