Specifications
Dimensions
- Glove SizeXS
- Women's SizeXS
Details
- CoatingUncoated
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionClaw Cover 10G Cut Resistant A8 Glove
- Features10G Cut Resistant A8 Glove
- Manufacturer Upc Number848309015475
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)