Overview
Mfr description
263-HYGV3 263-HYGV3 - HYGIENE KIT FOR V
- Includes one pair of replacement ear cushions, one pair of foam inserts
- Ear cushions should be replaced twice a year, or when the cushion shows signs of damage
Specifications
- ColorBlack
- FeaturesIncludes one pair of replacement ear cushions, one pair of foam inserts
- Protection TypePassive
- Manufacturer Upc Number616314723582
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data