Overview
Mfr description
9150-5388EBT/4X 9150-5388EBT/4X - PPE 2
- 8 Cal/cm2
- Coverall - 9100-2160D
- Hard Hat- 280-EV6151-OR
- Arc Shield- 9400-55505T
- Balaclava - 9100-HDFR12
- Safety glasses - 250-46-0020
- Backpack - 9400-52515
Specifications
- ColorNavy
- Garments Included In Kit• Coverall • Hard Hat • Arc Shield • Balaclava • Safety glasses • Backpack
- Product TypeArc Flash Protective Clothing Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data