Overview
Mfr description
CCRE4NX-96SG-2XL CCRE4NX-96SG-2XL - CHEM
- ChemArc 5 coverall in sage green
- Nomex plain weeve with 1/4" antistatic Carbon Grid
- ATPv (Arc Thermal Performance value) report as 5.0 Cal/cm2
- Raglan sleeves, overlapping collar, Nomex zipper, hidden snaps through collar
- Covered snaps on front sleeve hem and back of legs
- Sleeves with encased elastic in back
- Encased elastic at leg hems
- ESD Safe
- ARC Flash ATPV arc value IEC 61482-1 method A Class 1
Specifications
- DescriptionChemArc 5 Coverall - 5 Cal/cm2
- ColorSage Green
- Garment TypeCoveralls
- Closure TypeZipper & Snap
- UPC_NO616314542343
- FeaturesChemArc 5 coverall in sage green
- Manufacturer Upc Number616314542343
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data