Specifications
Details
- Closure TypeZipper & Snap
- ColorSage Green
- DescriptionChemArc 5 Coverall - 5 Cal/cm2
- FeaturesChemArc 5 coverall in sage green
- Garment TypeCoveralls
- Manufacturer Upc Number616314542381
- Product TypeBib Overalls
- UPC_NO616314542381