Specifications
Details
- Additional DetailsReusable white frock 99% polyester, 1% carbon. Ideal for use in cleanroom and inspection applications.
- ColorWhite
- FeaturesC3 Fabric - 99% Polyester / 1% Carbon
- Garment TypeFrocks
- Product TypeLab Coats & Smocks
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)