Overview
Mfr description
CO-008-XL CO-008-XL - COURIER SUEDE LEAT
Specifications
- Glove SizeXL
- Leather Material TypeSplit Cowhide
- ColorBlack
- DescriptionCourier™ Suede Leather Insulated Glove
- Split Or Grain LeatherSplit Leather
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- Manufacturer Upc Number616314658952
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data