Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- ColorBlack
- DescriptionExpert™ Neoprene Glove with Gripper Dot Palm
- Manufacturer Upc Number616314659058
- Material TypeGeneral Purpose Gloves
- UPC_NO616314659058
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)