Overview
Mfr description
EX-009-L EX-009-L - EXPERT NEOPRENE GLV
- High Performing, form fitting Industrial cold weather gloves provide comfort and excellent hand movement.
Specifications
- Glove SizeL or Size 9
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number616314659041
- DescriptionExpert™ Neoprene Glove with Gripper Dot Palm
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- UPC_NO616314659041
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data