Overview
Mfr description
198-4-REGULAR 198-4-REGULAR - CLASS 4 RU
- Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
- Highest quality, natural latex with no solvents or additives
- Dipped construction provides superior comfort and flexibility
- Ergonomically designed with curved shape to help reduce fatigue
- Straps and buttons help to keep sleeve in position
- Color coated label easily indicates compliance with regulatory standards
- Environmentally friendly manufacturing using aqueous dip process
- Meets ASTM 496 and 1051 Standards
Specifications
- Includes Thumb HoleDoes Not Have Thumb Hole
- MaterialRubber
- ColorRed
- DescriptionClass 4 Rubber Insulating Sleeve
- Manufacturer Upc Number616314789984
- UPC_NO616314789984
- FeaturesNatural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data