Specifications
Details
- ANSI ClassR3
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 3 AR/FR Mesh Vest
- Garment TypeVests
- High VisibilityYes
- Manufacturer Upc Number616314206757
- Number Of Pockets1
- Product TypeHigh-Visibility Vests
- UPC_NO616314206757