Motion
393-EZ500-LY
393-EZ500-LY 393-EZ500-LY - 360 EVAPORA
Mi Item #15269468
MFR #393-EZ500-LY
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
393-EZ500-LY 393-EZ500-LY - 360 EVAPORA
Mi Item #15269468
MFR #393-EZ500-LY

Mfr description
393-EZ500-LY 393-EZ500-LY - 360 EVAPORA
  • Polyester spandex blend to help wick moisture away
  • Laser cut holes on inside to help evaporate moisture
  • Activate by dipping or running under water, whisk away the excess water and put it right on. Cooling effects will activate in 30 seconds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Details

  • Additional Details
    Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor.
  • Color
    Hi-Vis Yellow
  • Description
    360° Evaporative Cooling Headband
  • Manufacturer Upc Number
    616314805622
  • Material
    Polyester/Spandex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)