Overview
Mfr description
CDTAPOFM-BL-O/S CDTAPOFM-BL-O/S - DISPOS
- Pleated style with ear loops
- 3-Ply construction
- Bacterial Filter Efficiency (BFE) 99%
- Latex-free and hypoallergenic
- Adjustable nose clip
Specifications
- ColorLight Blue
- Additional DetailsDisposable mask to be placed over nose & mouth, and secured under chin with opening pleats.
- Manufacturer Upc Number616314548208
- DescriptionDisposable Face Mask - 50 Pack
- FeaturesPleated style with ear loops
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data