Specifications
Dimensions
- Glove SizeM
Details
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- ColorBlack
- DescriptionCourier™ Suede Leather Insulated Glove
- Leather Material TypeSplit Cowhide
- Manufacturer Upc Number616314658938
- Split Or Grain LeatherSplit Leather
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)