Motion
CO-008-L
CO-008-L CO-008-L - COURIER SUEDE LEATHE
MI ITEM #15269484
MFR #CO-008-L
Price$46.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CO-008-L CO-008-L - COURIER SUEDE LEATHE
MI ITEM #15269484
MFR #CO-008-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.71/each

Specifications

Dimensions

  • Glove Size
    L

Details

  • Additional Details
    Worn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
  • Color
    Black
  • Description
    Courier™ Suede Leather Insulated Glove
  • Leather Material Type
    Split Cowhide
  • Manufacturer Upc Number
    616314658921
  • Split Or Grain Leather
    Split Leather

Overview

Mfr description
CO-008-L CO-008-L - COURIER SUEDE LEATHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought