Motion
198-4-XLARGE
198-4-XLARGE 198-4-XLARGE - CLASS 4 RUBB
Mi Item #15269487
MFR #198-4-XLARGE
Price$2,734.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
198-4-XLARGE 198-4-XLARGE - CLASS 4 RUBB
Mi Item #15269487
MFR #198-4-XLARGE

Mfr description
198-4-XLARGE 198-4-XLARGE - CLASS 4 RUBB
  • Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Highest quality, natural latex with no solvents or additives
  • Dipped construction provides superior comfort and flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,734.22/each

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Color
    Red
  • Description
    Class 4 Rubber Insulating Sleeve
  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)