Motion
192-2-SMALL
192-2-SMALL 192-2-SMALL - CLASS 2 RUBBER
MI ITEM #15269494
MFR #192-2-SMALL
Price$1,200.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
192-2-SMALL 192-2-SMALL - CLASS 2 RUBBER
MI ITEM #15269494
MFR #192-2-SMALL

Mfr description
192-2-SMALL 192-2-SMALL - CLASS 2 RUBBER
  • Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Highest quality, natural latex with no solvents or additives
  • Dipped construction provides superior comfort and flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,200.71/each

Specifications

Dimensions

  • Glove Size
    S

Details

  • Color
    Black
  • Description
    Class 2 Rubber Insulating Sleeve
  • Material
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)