Overview
Mfr description
385-FRPH-GR/3X 385-FRPH-GR/3X - AR/FR FL
- PPE 2, ASTM F1506 and NFPA 70E, NFPA 2112-2023
- Arc Rating:ATPV=23.3cal/cm2
- 12oz FR fleece knit
- Aramid high tenacity FR thread
- Adjustable FR drawstring around hood
- FR rib knit cuffs & waistband
- Hood with interlock lining
- Patch pocket at front bottom
Specifications
- ColorGray
- Closure TypePullover
- Manufacturer Upc Number848309022954
- DescriptionAR/FR Fleece Pullover Hoodie.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data