Specifications
Details
- Additional DetailsSlotted insulating blanket is designed to provide protection for applications that come into contact with with dangerous high-voltage equipment. The surface is designed to be cleaned after use and will not collect contaminants. The Type II premium quality rubber is ozone resistant to prevent long-term use and premature aging. The slotted construction provides superior flexibility to cover irregular shapes.
- Application• Electrical Contractors• Utility Work• Industrial Applications• Construction Applications
- CertificationASTM D1048 Standard, ISO 9001:2015, Class 4 – rated to 36,000 Volts AC
- ColorOrange
- DescriptionClass 4 Insulating Blanket
- Manufacturer Upc Number616314364945
- MaterialRubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)