Motion
LE-THL-XXL
Leather Palm Glove - XXL or Size 11, Leather, Polyester Lined, Black
Mi Item #15269517
MFR #LE-THL-XXL
Price$47.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XXL or Size 11, Leather, Polyester Lined, Black
Mi Item #15269517
MFR #LE-THL-XXL

Mfr description
LE-THL-XXL LE-THL-XXL - CAPTAIN LEATHER
  • Soft, durable 100% top quality leather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.77/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Worn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
  • Color
    Black
  • Comfort Features
    Soft, durable 100% top quality leather
  • Description
    Captain™ Leather Insulated Glove
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Polyester
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)