Overview
Mfr description
385-FRHN-(NV)-4X 385-FRHN-(NV)-4X - AR/F
- 6.5 oz 100% cotton interlock knit FR
- ARC Rating: ATPV 10.6 cal/cm2
- Aramid high-tenacity FR thread
- 1 chest pocket
- Melamine FR buttons
- Dual-certified to NFPA 70E and NFPA 2112-2023 standards
Specifications
- ColorNavy
- Number Of Pockets1
- DescriptionAR/FR Long Sleeve Henley
- Manufacturer Upc Number848309004790
- Additional DetailsIntended for daily wear use and under arc flash suits and coveralls.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data