Motion
385-FRHN-(NV)-5X

PIP PROTECTIVE IND.PROD.
385-FRHN-(NV)-5X

385-FRHN-(NV)-5X 385-FRHN-(NV)-5X - AR/F
MI ITEM #15269523
MFR #385-FRHN-(NV)-5X
Price$105.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
385-FRHN-(NV)-5X

385-FRHN-(NV)-5X 385-FRHN-(NV)-5X - AR/F
MI ITEM #15269523
MFR #385-FRHN-(NV)-5X

Mfr description
385-FRHN-(NV)-5X 385-FRHN-(NV)-5X - AR/F
  • 6.5 oz 100% cotton interlock knit FR
  • ARC Rating: ATPV 10.6 cal/cm2
  • Aramid high-tenacity FR thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.57/each

Specifications

Details

  • Additional Details
    Intended for daily wear use and under arc flash suits and coveralls.
  • Color
    Navy
  • Description
    AR/FR Long Sleeve Henley
  • Manufacturer Upc Number
    848309004844
  • Number Of Pockets
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)