Specifications
Details
- Closure TypeBuckle
- ColorNavy
- DescriptionAR/FR Overalls - 75 Cal/cm2
- Manufacturer Upc Number848309009986
- Material848309009986
- Number Of Pockets2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)