Overview
Mfr description
385-FRZH-GR/L 385-FRZH-GR/L - AR/FR FLEE
- PPE2, NFPA 2112-2023, ASTM F1506 and NFPA 70E
- Arc Rating:ATPV=23.3cal/cm2
- 12oz FR fleece knit
- Aramid high tenacity FR thread
- One-way #5 resin zipper on aramid tape
- Adjustable FR drawstring around hood
- FR rib knit cuffs & waistband
- Hood with interlock lining
- 2 slash patch pockets at waist
Specifications
- ColorGray
- Closure TypeZipper
- Manufacturer Upc Number848309022398
- DescriptionAR/FR Fleece Zip Hoodie.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data