Specifications
Details
- Closure TypeHook and Loop
- ColorNavy
- DescriptionAR/FR Jacket - 75 Cal/cm2
- Manufacturer Upc Number848309009948
- Material848309009948
- Number Of Pockets2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)