Overview
Mfr description
9400-LM 9400-LM - FLASHLIGHT MOUNT - 50C
- Mount pivots both vertically and horizontally
- Can be attached to the left, right or both sides of shield
Specifications
- Additional DetailsUsed in association with dielectric head and face protection against the hazards of arc flash.
- ColorBlack
- Manufacturer Upc Number616314956058
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data