Specifications
Details
- ColorYellow
- DescriptionDuPont™ Kevlar® 2-ply Sleeve
- FeaturesProvides both cut and heat resistance
- Manufacturer Upc Number616314146275
- Product TypeProtective Sleeves
- UPC_NO616314146275
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)