Overview
Mfr description
8053/S 8053/S - FR COTTON/LEATHER JACKET
- 7oz cotton twill weave with Proban® FR with KEvlar thread
- Leather sleeves with Reinforced Snaps to prevent flashback
- Inherently Flame resistant, Maintains flame resistance for the life of the garment
- Snap at wrist for secure fit
- Lay-down or Pop-up Collar feature
- NFPA 2112, NFPA 70E PPE2, ASTM F1959 and ASTM F1506 compliant
- ATPV 10 cal/cm²
Specifications
- Garment TypeJackets
- ColorBlack
- Material616314810282
- Manufacturer Upc Number616314810282
- DescriptionFR Cotton/Leather Jacket
- Closure TypeSnap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data