Motion
8053/M
8053/M 8053/M - FR COTTON/LEATHER JACKET
Mi Item #15269577
MFR #8053/M
Price$92.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8053/M 8053/M - FR COTTON/LEATHER JACKET
Mi Item #15269577
MFR #8053/M

Mfr description
8053/M 8053/M - FR COTTON/LEATHER JACKET
  • 7oz cotton twill weave with Proban® FR with KEvlar thread
  • Leather sleeves with Reinforced Snaps to prevent flashback
  • Inherently Flame resistant, Maintains flame resistance for the life of the garment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.54/each

Specifications

Details

  • Closure Type
    Snap
  • Color
    Black
  • Description
    FR Cotton/Leather Jacket
  • Garment Type
    Jackets
  • Manufacturer Upc Number
    616314810329
  • Material
    616314810329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)