Specifications
Details
- ColorRed
- DescriptionNOVAX® Glove Inflator
- For Use WithRubber Insulating Gloves
- Manufacturer Upc Number616314790300
- UPC_NO616314790300
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)