Overview
Mfr description
9400-FL 9400-FL - FLASHLIGHT - 50CAL/CM2
- Intrinsically safe and water resistant
- Light weight
- Utilizes 2 AAA batteries
- Push button tail switch for easy, one-handed operation
- 50cal/cm2
Specifications
- Water ResistantYes
- Batteries IncludedNo
- Battery ChemistryAlkaline
- Manufacturer Upc Number616314955976
- Additional DetailsUsed in association with dielectric head and face protection against the hazards of arc flash.
- Battery SizeAAA
- ColorYellow
- Features & Benefits• Intrinsically safe and water resistant• Light weight• Utilizes 2 AAA batteries• Push button tail switch for easy, one-handed operation• 50cal/cm2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data