Overview
Mfr description
ASP-18 ASP-18 - 2-PLY ASP ARAMID SLEEVE
- Yarn features the same performance properties as standard yellow and black aramid
- Dark color hides dirt and grime to reduce the need to launder, helping to extend the lifetime of the sleeve
- ASP will not discolor when exposed to UV light, helping to increase visibility and worker confidence in sleeve performance
- Seamless knit for comfort and flexibility
- 2-Ply construction for added protection
Specifications
- ColorPurple
- Description2-Ply ASP Aramid Sleeve
- Manufacturer Upc Number616314974809
- Additional DetailsIntroducing the newest member of the PIP® ECOSeries™ product offering: ASP Aramid Sleeves. Sustainably sourced, these sleeves utilize repurposed aramid yarns, once destined for landfill, now reclaimed to champion waste reduction efforts.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data