Overview
Mfr description
J145SP-3CM-HVB-TL-M J145SP-3CM-HVB-TL-M
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- ANSI Cut A7 (Neck), ANSI Cut A5 (Abdomen and Forearms) and ANSI Cut A4 (Biceps, Chest and Upper Back)
- High visibility orange with reflective bands on biceps increase safety compliance
- 3" comfort collar has cooling effect against the skin
- Thumb loops keep sleeves from riding up
- Antimicrobial treated yarn to help discourage bacterial growth
- Made in the USA
- Machine wash in cold water, dry on low heat
Specifications
- ColorDark Gray
- Description0
- Manufacturer Upc Number616314411717
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data